Motion
13-667-1
Magnetic Indicator Holder/Base/Stand, Base Length: 63mm, Base Width: 50mm, Base Height: 55mm
MI ITEM #05190263
MFR #13-667-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Magnetic Indicator Holder/Base/Stand, Base Length: 63mm, Base Width: 50mm, Base Height: 55mm
MI ITEM #05190263
MFR #13-667-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
13-667-1 1" ADG2 WHITE FINE ADJ IND

Specifications

  • Includes Base
    Included
  • Base Length
    63 mm
  • Base Width
    50 mm
  • Base Height
    55 mm
  • Attachment Type
    Magnetic
  • Magnetic Pull
    175 lb
  • Includes
    Select-A-Point Kit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text