Motion
78988938
24" Long, 1/100, 1/64, 1/32, 1/10" Graduation, Flexible Steel Rule 5R Graduation Style, 3/4" Wide, Black, Black Chrome Finish
MI ITEM #05190267
MFR #78988938
List Price$67.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
24" Long, 1/100, 1/64, 1/32, 1/10" Graduation, Flexible Steel Rule 5R Graduation Style, 3/4" Wide, Black, Black Chrome Finish
MI ITEM #05190267
MFR #78988938

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$67.08/each for your price

Overview

Mfr description
13-927-9 5R 24" FLEX EZ-VIEW RULE
  • Flexible rules are designed to measure curves or round surfaces. Thinner rules are typically more flexible.

Specifications

  • Blade Length
    24 in
  • Blade Width
    3/4 in
  • Graduation Style
    5R
  • Graduation
    1/100 in, 1/64 in, 1/32 in, 1/10 in
  • Folding
    Does Not Fold
  • Includes Slide Rule
    Slide Rule Not Included
  • Magnetic
    No
  • Flexible Or Rigid
    Flexible
  • Includes Hook
    No
  • Material
    Steel
  • Color
    Black
  • Length
    24 in
  • Width
    3/4 in
  • Reading Orientation
    Left to Right
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text