Motion
24-305-5
1-1/2" Imperial Dial Indicator, White, Graduation: 0.001", Reading: 0 to 100, NIST Certificate of Calibration, Measurement Range: 0" to 1/4"
MI ITEM #05190270
MFR #24-305-5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Imperial Dial Indicator, White, Graduation: 0.001", Reading: 0 to 100, NIST Certificate of Calibration, Measurement Range: 0" to 1/4"
MI ITEM #05190270
MFR #24-305-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
24-305-5 AGD1 .25 0-100 SPI DIAL

Specifications

  • Maximum Measurement
    1/4 in
  • Minimum Measurement
    0 in
  • Dial Graduation
    0.001 in
  • Imperial Or Metric
    Imperial
  • Dial Reading
    0 to 100
  • Interchangeable Points
    Interchangeable Points Not Included
  • Dial Color
    White
  • Dial Diameter
    1-1/2 in
  • Calibrated
    NIST Certificate of Calibration

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought