Motion
40-141-4
7x Max Magnification, 1 Inch Lense Diameter, Hand Held Optical Comparator Reticle No. 5
MI ITEM #05190271
MFR #40-141-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7x Max Magnification, 1 Inch Lense Diameter, Hand Held Optical Comparator Reticle No. 5
MI ITEM #05190271
MFR #40-141-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40-141-4 7X W/#5 RETICLE POCKET

Specifications

  • Magnification
    7 x
  • Diameter
    1 in
  • Includes Light Source
    No Light Source
  • Includes Charts
    Includes Charts
  • Overall Height
    2-5/18 in
  • Includes Case
    Yes
  • Reticle Number
    5
  • PSC Code
    6625
  • Reticles Charts Included
    Yes
  • Number Of Reticles Charts
    1
  • Maximum Magnification
    7x
  • Lens Diameter
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought