Motion
03293412
0.2" Head Diam, 3/8" Shank, Double End, Mechanical Edge and Center Finder;Accurate to 0.0002", Conical and Cylindrical Contact
Mi Item #05190282
MFR #03293412
Price$25.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.2" Head Diam, 3/8" Shank, Double End, Mechanical Edge and Center Finder;Accurate to 0.0002", Conical and Cylindrical Contact
Mi Item #05190282
MFR #03293412

Mfr description
98-325-4 3/8 X .200 DOUBLE HEAD EDGE-
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.41/each

Specifications

Dimensions

  • Head Diameter
    0.2000
  • Shank Diameter
    3/8 in

Details

  • Accuracy
    0.0002 in
  • Electronic Or Mechanical
    Mechanical
  • End Type
    Double
  • Head Contact Type
    Conical, Cylindrical
  • Magnetic
    No
  • Power Type
    Mechanical
  • Tool End Style
    Double
  • Tool Type
    Combination Edge and Center Finder
  • Type
    Edge & Center Finder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)