Motion
S340E
Needle Nose Pliers - 1.4 in Jaw Length, 6.56 in Overall Length, Static Dissipative Soft Touch Cushion Grip Handle
MI ITEM #05190334
MFR #S340E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Nose Pliers - 1.4 in Jaw Length, 6.56 in Overall Length, Static Dissipative Soft Touch Cushion Grip Handle
MI ITEM #05190334
MFR #S340E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S340E PLIERS CURVED NOSE 6.56" SMOOTH

Specifications

  • Jaw Length
    1.4 in
  • Overall Length
    6.56 in
  • Handle Style
    Static Dissipative Soft Touch Cushion Grip
  • Includes Cutter
    Cutter Not Included
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Smooth
  • Tip Thickness
    0.03 in
  • Tip Width
    0.06 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text