Motion
S512E
Wire Cutter - 0.050 in Cutting Capacity, Spring Return, 5.78 in Overall Length
MI ITEM #05190335
MFR #S512E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - 0.050 in Cutting Capacity, Spring Return, 5.78 in Overall Length
MI ITEM #05190335
MFR #S512E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S512E CUTTERS OVAL SUPER FLUSH

Specifications

  • Overall Length
    5.78 in
  • Cutting Capacity
    0.050 in
  • Jaw Length
    0.63 in
  • Blade Length
    0.50 in
  • Ergonomic Handle
    Ergonomic Handle
  • Handle Color
    Blue
  • Resharpened
    Cannot Be Resharpened

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought