Motion
05166
05166 BRUSH TUBE 1/8 DIA
Mi Item #05190336
MFR #05166
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
05166 BRUSH TUBE 1/8 DIA
Mi Item #05190336
MFR #05166

Mfr description
05166 BRUSH TUBE 1/8 DIA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Brush Diameter
    0.1250 in
  • Brush Length
    3/4 in
  • Diameter
    0.1250 in
  • Filament Wire Diameter
    0.0030 in
  • Overall Length
    4.0000 in
  • Shank Diameter
    0.0625 in
  • Stem Diameter
    0.0620 in

Details

  • Bristle Material
    Nylon
  • Brush Type
    Micro Tube
  • Product Type
    Internal Hand Tube Brushes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)