Motion
06031
06031 BRUSH TUBE 3/8 DIA
Mi Item #05190338
MFR #06031
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
06031 BRUSH TUBE 3/8 DIA
Mi Item #05190338
MFR #06031

Mfr description
06031 BRUSH TUBE 3/8 DIA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Brush Diameter
    3/8 in
  • Brush Length
    2.0000 in
  • Diameter
    0.3750 in
  • Filament Wire Diameter
    0.0080 in
  • Overall Length
    6-1/4 in

Details

  • Bristle Material
    Nylon
  • Bristle Type
    Loop End
  • Brush Type
    Tube Cleaning
  • Product Type
    Internal Hand Tube Brushes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)