Motion
P384
Pemko Manufacturing 3/4" Single Sided Foam Tape, Black, Length: 10ft, Thickness: 7/16", Neoprene Backing
MI ITEM #05190378
MFR #P384
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pemko Manufacturing 3/4" Single Sided Foam Tape, Black, Length: 10ft, Thickness: 7/16", Neoprene Backing
MI ITEM #05190378
MFR #P384

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    10 ft
  • Overall Length
    10 ft
  • Overall Thickness
    7/16 in
  • Overall Width
    3/4 in
  • Thickness
    7/16 in
  • Width
    3/4 in

Details

  • Application
    Weatherstripping
  • Backing Material
    Neoprene
  • Color
    Black
  • Flame Retardant
    Not Flame Retardant
  • ManufacturerName (description attribute)
    Pemko Manufacturing
  • Product Type
    Single Sided Foam Tape

Overview

Mfr description
P384 7/16 X 3/4 X 10' WEATHERSTRIP ROLL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought