Motion
SOJ-23-4XL

Tech Wear
SOJ-23-4XL

Jacket or Coat - Jersey Material, 4X-Large Size, Blue Color, Snaps Front Closure
MI ITEM #05190498
MFR #SOJ-23-4XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Tech Wear
SOJ-23-4XL

Jacket or Coat - Jersey Material, 4X-Large Size, Blue Color, Snaps Front Closure
MI ITEM #05190498
MFR #SOJ-23-4XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SOJ-23-4XL JACKET ESD XXXXLARGE BLUE

Specifications

  • Garment Type
    Jacket
  • Garment Use
    General Purpose
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    None
  • Front Closure
    Snaps
  • Reversible
    Not Reversible
  • Size
    4X-Large
  • Color
    Blue
  • Material
    Jersey
  • Removable Sleeves
    Non-Removable Sleeves
  • Number Of Pockets
    3
  • Pattern
    None
  • Chest Size
    58-60 in
  • Approval Listing Regulations
    STM 2.1-1997
  • Additional Details
    Raglan Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought