Motion
VOJ-23-M

Tech Wear
VOJ-23-M

Jacket or Coat - Texturized Polyester/Shakespeare Conductive Fibers Material, Medium Size, Blue Color, Snaps Front Closure
MI ITEM #05190499
MFR #VOJ-23-M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Tech Wear
VOJ-23-M

Jacket or Coat - Texturized Polyester/Shakespeare Conductive Fibers Material, Medium Size, Blue Color, Snaps Front Closure
MI ITEM #05190499
MFR #VOJ-23-M

Mfr description
VOJ-23-M BLUE LABCOAT V-NECK
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chest Size
    38-40 in
  • Length
    32 in
  • Size
    Medium

Details

  • Additional Details
    V-Neck Style
  • Approval Listing Regulations
    STM 2.1-1997
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    Blue
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • Front Closure
    Snaps
  • Garment Type
    Jacket
  • Garment Use
    General Purpose
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    None
  • Material
    Texturized Polyester/Shakespeare Conductive Fibers
  • Number Of Pockets
    3
  • Pattern
    None
  • Removable Sleeves
    Non-Removable Sleeves
  • Reversible
    Not Reversible

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)