Specifications
Dimensions
- Chest Size46-48 in
- Length32 in
- SizeX-Large
Details
- Additional DetailsV-Neck Style
- Approval Listing RegulationsSTM 2.1-1997
- Cold Weather UsageNot Appropriate for Cold Weather
- ColorBlue
- Flame ResistantNot a Flame Resistant/Retardant Garment
- Front ClosureSnaps
- Garment TypeJacket
- Garment UseGeneral Purpose
- High VisibilityNot a High Visibility Garment
- Hood TypeNone
- MaterialTexturized Polyester/Shakespeare Conductive Fibers
- Number Of Pockets3
- PatternNone
- Removable SleevesNon-Removable Sleeves
- ReversibleNot Reversible
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)