Motion
PNL5000
PowerLift® Permanent Rare Earth Magnetic Lift - 5000 lbs Load Capacity, Application Uses Are Flat Materials/Round Materials
MI ITEM #05190569
MFR #PNL5000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerLift® Permanent Rare Earth Magnetic Lift - 5000 lbs Load Capacity, Application Uses Are Flat Materials/Round Materials
MI ITEM #05190569
MFR #PNL5000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Magnet Height
    8.38 in
  • Overall Height
    18.00 in
  • Overall Length
    9.25 in
  • Overall Width
    9.25 in
  • Weight
    288 lbs

Details

  • Applications
    Flat Materials, Round Materials
  • Material
    Rare Earth
  • Mount Type
    Lift Lug
  • Working Load Capacity Flat
    5000 lbs

Overview

Mfr description
PNL5000 POWERLIFT RARE EARTH MAGNET
  • On/Off Rare Earth Permanent Magnet
  • Handle locks in both On and Off position
  • Lifts fl at or round loads (see chart below)
  • Easy internal manual release does not contact the load
  • RFID Enabled
  • Heat resistant up to 180°F (82°C)
  • 3:1 Design Factor
  • ASME B30.20 BTH-1 Design Category B Service Class 3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought