Motion
ZSE40A-01-T-ME-X501

SMC CORP OF AMERICA
ZSE40A-01-T-ME-X501

SMC® ZSE40A-01-T-ME-X501Pneumatic Vacuum Switch, Switch Action: PNP (2 Output), Fixed SI Unit Display, Panel Mount
Mi Item #05190646
MFR #ZSE40A-01-T-ME-X501
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZSE40A-01-T-ME-X501

SMC® ZSE40A-01-T-ME-X501Pneumatic Vacuum Switch, Switch Action: PNP (2 Output), Fixed SI Unit Display, Panel Mount
Mi Item #05190646
MFR #ZSE40A-01-T-ME-X501

Mfr description
ZSE40A-01-T-ME-X501
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Load Current
    80 mA
  • Overall Height
    40 mm
  • Overall Length
    42.2 mm
  • Overall Width
    30 mm
  • Port 1 Size/Type
    1/8 BSPT w/ M5 x 0.8 Female
  • Port 2 Size/Type
    M5x0.8 Female ISO Threaded
  • Weight
    0.39 lbs

Details

  • Accuracy
    ±2 %
  • Display
    Fixed SI Unit
  • Electrical Connection
    3 m Lead Wire
  • Fluid Comp
    Air, Non-Corrosive Gas, Non-Flammable Gas
  • Mounting Type
    Panel
  • Operating Pressure Range
    0 to -14.69 psi
  • Operating Temperature Range
    +23 to +122 °F
  • Piping
    1/8 BSPT w/ Female M5 x 0.8
  • Piping Type
    Body Ported
  • Proof Pressure
    +72.5 psi
  • Signal Response Time
    2.5 ms
  • Standards Met
    CE, CSA, UL
  • Switch Action
    PNP (2 Output)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)