Motion
CBSR100
1 316SS Sanitary Bevel Seat Fem x Hose Shank U
Mi Item #05190681
MFR #CBSR100
Price$119.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 316SS Sanitary Bevel Seat Fem x Hose Shank U
Mi Item #05190681
MFR #CBSR100

Mfr description
CBSR100 BEVEL SEAT CRIMP FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.14/each

Specifications

Dimensions

  • End 1 Size
    1.0000 in
  • Hose Dash Size
    16
  • Hose Diameter
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • SAE Size
    -16
  • Size
    1.0000 in
  • Weight
    0.5 lbs

Details

  • Application
    Sanitary
  • Compatible Banding Types
    Dixon Sanitary Stainless Steel Crimp Ferrules
  • Configuration
    Straight
  • Connection Type
    Sanitary Bevel Seat
  • End 1 Style
    Sanitary Bevel Seat
  • Fitting Connection Family
    Sanitary
  • Fitting Type
    Sanitary Bevel Seat
  • For Use With
    Food and Beverage Hose, Dairy Hose, Pharmaceutical Hose
  • Manufacturer Catalog Number
    CBSR100
  • Manufacturer Compatibility
    Dixon
  • Material
    Stainless Steel
  • Plating
    Uncoated
  • Port Gender
    Female
  • Product Types
    Hose Shank
  • Seal Material
    Metal
  • Seal Type
    Sanitary Bevel Seat
  • Standards Met
    Prop 65
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Type
    Sanitary Bevel Seat
  • Type
    Sanitary Bevel Seat End x Hose Shank
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)