Motion
14270
C Clamp - Regular Duty, 0 in Minimum Opening, 8-1/4 in Maximum Opening, Extra Deep Throat Style, 5 in Throat Depth
MI ITEM #05190767
MFR #14270
Price$144.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C Clamp - Regular Duty, 0 in Minimum Opening, 8-1/4 in Maximum Opening, Extra Deep Throat Style, 5 in Throat Depth
MI ITEM #05190767
MFR #14270

Mfr description
14270 408 C-CLAMP WILTON
  • Drop-forged steel frame, regular-duty with extra deep-throat
  • Black oxide coated spindles and Perma-Pad® resist corrosion and are replaceable
  • Innovative frame geometry for maximum strength
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$144.51/each

Specifications

Dimensions

  • Maximum Clamping Pressure
    6900 lb
  • Screw Diameter
    3/4 in
  • Spindle Diameter
    3/4 in
  • Throat Depth
    5 in

Details

  • Application Strength
    Regular Duty
  • Body Finish/Coating
    Black Oxide
  • Body Material
    Drop Forged Steel
  • Maximum Opening Capacity
    8-1/4 in
  • Minimum Opening Capacity
    0 in
  • Screw Finish/Coating
    Black Oxide
  • Throat Depth Style
    Extra Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)