Motion
14284
C Clamp - Regular Duty, 2 in Minimum Opening, 10-1/8 in Maximum Opening, Extra Deep Throat Style, 6 in Throat Depth
MI ITEM #05190768
MFR #14284
Price$171.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C Clamp - Regular Duty, 2 in Minimum Opening, 10-1/8 in Maximum Opening, Extra Deep Throat Style, 6 in Throat Depth
MI ITEM #05190768
MFR #14284

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$171.27/each

Specifications

Dimensions

  • Maximum Clamping Pressure
    8000 lb
  • Screw Diameter
    3/4 in
  • Throat Depth
    6 in

Details

  • Application Strength
    Regular Duty
  • Maximum Opening Capacity
    10-1/8 in
  • Minimum Opening Capacity
    2 in
  • Screw Finish/Coating
    Black Oxide
  • Throat Depth Style
    Extra Deep

Overview

Mfr description
14284 410 C-CLAMP WILTON(TEXT)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought