Motion
22105
C Clamp - Light Duty, 0 in Minimum Opening, 1-1/4 in Maximum Opening, 1-1/4 in Throat Depth
MI ITEM #05190770
MFR #22105
List Price$19.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C Clamp - Light Duty, 0 in Minimum Opening, 1-1/4 in Maximum Opening, 1-1/4 in Throat Depth
MI ITEM #05190770
MFR #22105

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.12/each for your price

Overview

Mfr description
22105 #566 C CLAMP

Specifications

  • Application Strength
    Light Duty
  • Maximum Opening Capacity
    1-1/4 in
  • Minimum Opening Capacity
    0 in
  • Throat Depth
    1-1/4 in
  • Maximum Clamping Pressure
    450 lb
  • Screw Diameter
    1/4 in
  • Screw Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text