1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WILTON TOOLS
22116
C Clamp - Light Duty, 0 in Minimum Opening, 2-1/2 in Maximum Opening, 2-5/16 in Throat Depth
MI ITEM #
05190771
MFR #
22116
Price
$35.20
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Clamping, Workholding and Positioning
Clamps and Clamping Components
C Clamps
WILTON TOOLS 22116
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WILTON TOOLS
22116
C Clamp - Light Duty, 0 in Minimum Opening, 2-1/2 in Maximum Opening, 2-5/16 in Throat Depth
MI ITEM #
05190771
MFR #
22116
Mfr description
22116 #568N C CLAMP W/NYLON TIP
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$35
.20
/each
Add to Cart
Specifications
Dimensions
Maximum Clamping Pressure
560 lb
Screw Diameter
3/4 in
Throat Depth
2-5/16 in
Details
Application Strength
Light Duty
Maximum Opening Capacity
2-1/2 in
Minimum Opening Capacity
0 in
Screw Material
Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items