Motion
33153
Bench Vise - 3 in Jaw Width, 2-1/2 in Jaw Opening Capacity, Swivel, Clamp-On
MI ITEM #05190772
MFR #33153
List Price$173.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench Vise - 3 in Jaw Width, 2-1/2 in Jaw Opening Capacity, Swivel, Clamp-On
MI ITEM #05190772
MFR #33153

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$173.52/each for your price

Overview

Mfr description
33153 3" SWIVEL CLAMP-ON VISE

Specifications

  • Jaw Width
    3 in
  • Jaw Opening Capacity
    2-1/2 in
  • Pipe Jaws
    Not Included
  • Base Motion Type
    Swivel
  • Base Attachment Type
    Clamp-On
  • Body Material
    Cast Iron
  • Jaw Material
    Steel
  • Anvil
    Included

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text