Motion
63244
Bench Vise - 2-1/2 in Jaw Width, 2-1/8 in Jaw Opening Capacity, Stationary
MI ITEM #05190774
MFR #63244
Price$253.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench Vise - 2-1/2 in Jaw Width, 2-1/8 in Jaw Opening Capacity, Stationary
MI ITEM #05190774
MFR #63244

Mfr description
63244 SBV-65 JR.VISE SWVL BASE 2-1/2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$253.96/each

Specifications

Dimensions

  • Jaw Width
    2-1/2 in
  • Throat Depth
    1-3/4 in

Details

  • Anvil
    Included
  • Base Motion Type
    Stationary
  • Jaw Material
    Steel
  • Jaw Opening Capacity
    2-1/8 in
  • Pipe Jaws
    Not Included

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)