Motion
10053
Tap Extractor, Tap Size: #5, Number of Fingers: 3, Pipe Tap Capability: No
MI ITEM #05190862
MFR #10053
Price$39.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tap Extractor, Tap Size: #5, Number of Fingers: 3, Pipe Tap Capability: No
MI ITEM #05190862
MFR #10053

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$39.53/each

Specifications

Dimensions

  • Tap Size
    #5

Details

  • Number of Fingers
    3
  • Pipe Tap Capability
    No

Overview

Mfr description
10053 #5-3FL TAP EXTRACTOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought