Motion
VQZ3450-3YZ1-02

SMC CORP OF AMERICA
VQZ3450-3YZ1-02

Solenoid-operated Air Control Valve - 4-Way, 3 position exhaust center, 110 V ac, Double Solenoid, DIN Terminal, Base Mounted, 1/4 in
Mi Item #05191109
MFR #VQZ3450-3YZ1-02
Price$118.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ3450-3YZ1-02

Solenoid-operated Air Control Valve - 4-Way, 3 position exhaust center, 110 V ac, Double Solenoid, DIN Terminal, Base Mounted, 1/4 in
Mi Item #05191109
MFR #VQZ3450-3YZ1-02

Mfr description
VQZ3450-3YZ1-02 3000 SERIES 5 PORT VALVE
  • Fluid: air/inert gas
  • Operating pressure range: 0.1 - 0.7MPa(high pressure type 1.0MPa)
  • Effective area mm 2 (Cv):metal seal 2.2 (0.12) - 16.2 (0.9); rubber seal 3.6 (0.2) - 21.6 (1.2)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.25/each

Specifications

Dimensions

  • Inlet Size
    6.35 mm
  • Outlet Size
    6.35 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    1/4 in Rc
  • Port Sizes
    1/4 BSPT
  • Subplate Port Size
    1/4 in Rc

Details

  • Actuation
    3 position exhaust center
  • Assembly Type
    Base Mounted Assembly
  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Electrical Entry
    DIN Terminal
  • Flow Direction
    4-Way
  • For Use With Series
    VQZ3000 body width 18mm
  • Function
    Standard
  • Manifold Port(s)
    1/4 in Rc
  • Manual Operation Type
    Non-Locking Push (Tool Required)
  • Manual Override Type
    Non Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Maximum Temperature
    50 °C, 122 °F
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Base Mounted
  • Normal State
    Center Closed
  • Number Of Ports  
    5
  • Number Of Positions
    3 (Exhaust Center)
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Operating Temperature Range
    14 to 122 °F
  • Pilot Type
    Internal Pilot
  • Piping Type
    Base Mounted
  • Port Thread Standard
    BSPT
  • Response Time
    25 ms, 30 ms
  • Seal Material
    Metal
  • Series
    VQZ
  • Set Pressure Range
    14.5 to 101.5 psi
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    0.35 W
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    110 V ac
  • Standards Met
    RoHS
  • Surge Suppressor
    Yes
  • Unit Common
    Each
  • Unit Specification
    Base Mounted
  • Valve Series
    VQZ3000
  • Voltage Suppressor
    Surge Suppressor
  • Wetted Parts Material
    Metal
  • Wire Type
    DIN Terminal
  • Wiring Type
    DIN Terminal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)