Motion
ZR120S1-K25LZ-DN

SMC CORP OF AMERICA
ZR120S1-K25LZ-DN

SMC® ZR120S1-K25LZ-DN Vacuum Ejector or Pump Module, Includes: Ejector, Filter, Supply & Release Valve, Vacuum Switch
Mi Item #05191112
MFR #ZR120S1-K25LZ-DN
Price$507.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZR120S1-K25LZ-DN

SMC® ZR120S1-K25LZ-DN Vacuum Ejector or Pump Module, Includes: Ejector, Filter, Supply & Release Valve, Vacuum Switch
Mi Item #05191112
MFR #ZR120S1-K25LZ-DN

Mfr description
ZR120S1-K25LZ-DN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$507.22/each

Specifications

Dimensions

  • Nozzle Diameter  
    2.00 mm
  • Supply Port Type
    1/8 Female Rc Threaded in

Details

  • Additional Details
    SMC Family Code: GA;SMC Class Description: ZR NOZZLE SIZE 2.0
  • Country of Origin
    JP
  • Design Type
    Venturi
  • Exhaust Type
    Integrated Silencer
  • Fluid Comp
    Air
  • Maximum Vacuum Pressure
    -84 kPa
  • Motor Included
    No
  • Mounting Type
    Bracket
  • Number Of Stages  
    1
  • Stage
    Single Stage
  • Supply Voltage
    24 V dc
  • Thread Standard
    Rc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)