Motion
VV5Q51-03BTLD2-W

SMC CORP OF AMERICA
VV5Q51-03BTLD2-W

VV5Q51-03BTLD2-W
Mi Item #05191125
MFR #VV5Q51-03BTLD2-W
Price$319.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5Q51-03BTLD2-W

VV5Q51-03BTLD2-W
Mi Item #05191125
MFR #VV5Q51-03BTLD2-W

Mfr description
VV5Q51-03BTLD2-W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$319.80/each

Specifications

Dimensions

  • Cylinder Port Size
    1/2 in
  • Exhaust Port Size
    3/8 in
  • Overall Height
    117 mm
  • Overall Length
    219 mm
  • Overall Width
    179 mm
  • Pressure Port Size
    3/8 in

Details

  • Base Type
    Stacking
  • Fluid Comp
    Air, Inert Gases
  • For Use With Series
    VQ5000
  • Manifold Port(s)
    1/2 BSPT
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Mounting Type
    Direct
  • Number Of Stations  
    3
  • Operating Temperature Range
    -10 to +50 °C
  • Port Location
    Bottom
  • Valve Electric Connector Type
    Plug-in
  • Wiring Type
    Lead Wire
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)