Motion
E2AA3R330C-ATEX

VERSA-MATIC
E2AA3R330C-ATEX

Metallic Clamped Pump - Aluminum Fluid Section, Aluminum Center, 2 in NPT Ports, 185.0 gpm Max Flow
MI ITEM #05191201
MFR #E2AA3R330C-ATEX
Price$4,810.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VERSA-MATIC
E2AA3R330C-ATEX

Metallic Clamped Pump - Aluminum Fluid Section, Aluminum Center, 2 in NPT Ports, 185.0 gpm Max Flow
MI ITEM #05191201
MFR #E2AA3R330C-ATEX

Mfr description
E2AA3R330C-ATEX
  • Durable and long-lasting construction
  • Wide range of sizes and applications
  • Diverse material offering for your applications
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,810.70/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    2 in

Details

  • Air End Repair Kit
    476.V019.000
  • Air Exhaust
    1 NPT
  • Air Inlet
    1/2 NPT
  • Ball Material
    FKM (Viton)
  • Center Section Material
    Aluminum
  • Certification
    ATEX Certification
  • Check Seat Material
    FKM (Viton)
  • Description Keyword
    2 in NPT Ports
  • Diaphragm Material
    FKM (Viton)
  • Diaphragm Series
    Rugged
  • Inlet Outlet Port Type
    NPT
  • Max Pressure
    125 psi
  • Max Solids
    1/4 in Dia.
  • Maximum Flow Rate
    185 gpm
  • O Ring Material
    FKM (Viton)
  • Standard Inlet Porting
    Female NPT (Horizontal / Center)
  • Standard Outlet Porting
    Female NPT (Vertical)
  • Suction Lift
    Dry - 17.00 ft, Wet - 32.00 ft
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    Metallic Clamped
  • Wet End Repair Kit
    V2.0 VT KIT
  • Wetted Materials
    Aluminum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)