Motion
ZPT80HN-B10
ZP VACUUM PAD, ZP, ZP2, ZP3 with 80 mm Pad Diameter
MI ITEM #05191226
MFR #ZPT80HN-B10
List Price$20.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 80 mm Pad Diameter
MI ITEM #05191226
MFR #ZPT80HN-B10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.85/each for your price

Overview

Mfr description
ZPT80HN-B10
  • Heavy-duty flat with ribs or heavy-duty bellows pad with adapter
  • Vertical vacuum inlet direction
  • Pad diameter: 40, 50, 63, 80, 100, 125
  • Pad material: NBR, FKM, EPR, silicone rubber, urethane rubber

Specifications

  • Cup Type
    Ribbed
  • Cup Material
    Nitrile
  • Cup Outside Diameter
  • Vacuum Entry Type
    Threaded
  • Buffer Type
    None
  • Entry Orientation
    Vertical
  • Cup Height
    4.5 mm
  • Fluid Comp
    Air
  • Overall Height
    28 mm
  • Operating Temperature Range
    0 to +120 °C
  • Mounting Thread Size
    M10 x 1.5, Female Thread
  • Pad Diameter
    80 mm
  • Pad Material
    NBR
  • Pad Type
    Heavy-duty, Flat with Rib
  • Overall Weight
    143 g
  • Weight
    143 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text