Motion
318-1757-YEL/2X
Rain Pant - Yes, Not a Flame Resistant/Retardant Garment, Elastic Waist
Mi Item #05191323
MFR #318-1757-YEL/2X
Price$44.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rain Pant - Yes, Not a Flame Resistant/Retardant Garment, Elastic Waist
Mi Item #05191323
MFR #318-1757-YEL/2X

Mfr description
318-1757LY PANTS HIGH VIS YELLOW 2XL
  • Waterproof polyester with taped seams
  • 2" silver reflective tape
  • 2 side access pockets with storm flap
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.77/each

Specifications

Dimensions

  • Material Weight
    185 g/m²

Details

  • ANSI Class
    E
  • Approval Listing Regulations
    ANSI 107-2004
  • Color
    Hi-Vis Yellow
  • Country of Origin
    Myanmar
  • Description
    ANSI 107 Class E Value Black Trim Over Pant
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • Fly Type
    Plain Front
  • Garment Type
    Rain Pants
  • Garment Use
    High-Visibility
  • Group & Class
    Class E
  • High Visibility
    Yes
  • Manufacturer Upc Number
    616314055805
  • Material
    Polyester
  • Number Of Pockets
    2
  • Seam
    Fully Taped
  • Type
    Pant
  • UPC_NO
    616314055805
  • Waist Style
    Elastic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)