Motion
7342
Heavy Duty Hose Reel for Medium Pressure Fuel - Designed for use with 1 in x 50 ft Hose, 1000 psi, Red, 1 NPTF - Female Inlet, 1 NPSM - Female Outlet
MI ITEM #05191363
MFR #7342
Price$2,557.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Duty Hose Reel for Medium Pressure Fuel - Designed for use with 1 in x 50 ft Hose, 1000 psi, Red, 1 NPTF - Female Inlet, 1 NPSM - Female Outlet
MI ITEM #05191363
MFR #7342

Mfr description
7342 LP DOUBLE POST BARE REEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,557.82/each

Specifications

Dimensions

  • Hose Inside Diameter
    1 in
  • Sheave Diameter
    25 in
  • Weight
    119.00 lbs

Details

  • Application
    Fuel
  • Description Keyword
    Designed for use with 1 in x 50 ft Hose
  • Pressure Application
    Medium Pressure Fuel
  • Rated Pressure
    1000 psi
  • Reel Color
    Red
  • Reel Inlet
    1 NPTF - Female
  • Reel Outlet
    1 NPSM - Female
  • UPC_NO
    098468318003

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)