Overview
Mfr description
FS2406-06-06 W/.125 ORIFICE RESTRICTION
Specifications
- Adapter TypeStraight
- End 1 StyleFemale Face Seal Swivel, Male Face Seal
- End 1 Size3/8 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread11/16-16 UNF
- End 2 StyleFemale Face Seal Swivel, Male Face Seal
- End 2 Size3/8 in
- End 2 Thread11/16-16 UNF
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- SeriesFS2406
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data