Motion
6206 TC C783

SKF
6206 TC C783

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Open, Without Snap Ring
MI ITEM #05191451
MFR #6206 TC C783
Your Price$746.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6206 TC C783

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Open, Without Snap Ring
MI ITEM #05191451
MFR #6206 TC C783

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$746.98/each(List $896.38)

Overview

Mfr description
6206 TC C783 XTRA PREC BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Operating Temperature Range
    -40 to 212 °F °F
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    Steel
  • Cage Material
    Phenolic
  • Fillet Radius
    1 mm
  • Max Rpm
    24000 rpm
  • Radial Dynamic Load Capacity
    20.3 kN
  • Radial Static Load Capacity
    11.2 kN
  • Manufacturer Catalog Number
    6206 TC C783
  • Manufacturer Upc Number
    7316572522578
  • UPC_NO
    7316572522578
  • Weight
    0.46 lbs
  • Description
    6206 TC C783 XTRA PREC BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6206 TC C783 is a 30 mm bore radial/deep groove ball bearing with 62 mm OD, 16 mm width, straight design, open type.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text