Motion
7975-14-06
7975-14-06 STRT W/O-RING RET RING
MI ITEM #05191456
MFR #7975-14-06
List Price$11.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7975-14-06 STRT W/O-RING RET RING
MI ITEM #05191456
MFR #7975-14-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.39/each for your price

Overview

Mfr description
7975-14-06 STRT W/O-RING RET RING

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Female O-Ring Boss, Male Metric O-Ring and Retaining Ring
  • End 1 Size
    3/8 in, 14 mm
  • End 1 Thread
    9/16-18 UNF, M14X1.5
  • End 2 Style
    Female O-Ring Boss, Male Metric O-Ring and Retaining Ring
  • End 2 Size
    3/8 in, 14 mm
  • End 2 Thread
    9/16-18 UNF, M14X1.5
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    7975
  • Plating
    Trivalent Zinc
  • Seal Material
    NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text