Motion
7975-22-10
7975-22-10 STRT W/ORING RET RING
MI ITEM #05191457
MFR #7975-22-10
Your Price$23.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7975-22-10 STRT W/ORING RET RING
MI ITEM #05191457
MFR #7975-22-10

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$23.31/each(List $26.82)

Overview

Mfr description
7975-22-10 STRT W/ORING RET RING

Specifications

  • Adapter Type
    Straight
  • Thread Size 2
    7/8-14
  • End 1 Style
    Female O-Ring Boss, Male Metric O-Ring and Retaining Ring
  • End 1 Size
    5/8 in, 22 mm
  • End 1 Thread
    7/8-14 UNF, M22X1.5
  • End 2 Style
    Female O-Ring Boss, Male Metric O-Ring and Retaining Ring
  • End 2 Size
    5/8 in, 22 mm
  • End 2 Thread
    7/8-14 UNF, M22X1.5
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    38.1
  • Hex Body
    28.58
  • Series
    7975_ORR
  • Thread Depth
    14.0
  • Plating
    CR3
  • Seal Material
    NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text