Motion
AFLENS

SALISBURY
AFLENS

Faceshield Visor - Polycarbonate Material, Green Color, 7-1/2 x 15 x 0.06 in Window
MI ITEM #05191474
MFR #AFLENS
List Price$84.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SALISBURY
AFLENS

Faceshield Visor - Polycarbonate Material, Green Color, 7-1/2 x 15 x 0.06 in Window
MI ITEM #05191474
MFR #AFLENS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$84.29/each for your price

Overview

Mfr description
AFLENS ANTI-FOG INNER LENS

Specifications

  • Window Color
    Green
  • Window Material
    Polycarbonate
  • Window Dimensions
    7-1/2 x 15 x 0.06 in
  • Window Height
    7-1/2 in
  • Window Width
    15 in
  • Window Thickness
    0.06 in
  • Approval Listing Regulations
    ASTM
  • Product Line
    Aflens

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text