Motion
ETP-48

ZERO MAX
ETP-48

Keyless Bushing - ETP-CLASSIC Series, 48 mm ID, 62 mm OD
MI ITEM #05191516
MFR #ETP-48
List Price$553.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-48

Keyless Bushing - ETP-CLASSIC Series, 48 mm ID, 62 mm OD
MI ITEM #05191516
MFR #ETP-48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$553.23/each for your price

Overview

Mfr description
ETP-48 ETP 48MM ID CLASSIC BUSHING

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    14702 lbf
  • Number Of Locking Screws
    6
  • Screw Size
    M6
  • Overall Length
    79 mm
  • Series
    ETP-CLASSIC
  • Installation Torque
    9.6 ft-lbs
  • Weight
    1.76 lbs
  • Bore Diameter
    48 mm
  • Bolt Size
    M6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text