1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Stuart Rush
JLC2016
Coffing® Electric Chain Hoist - JLC Series, 1 ton Capacity, 10 ft Lift Ht, 1 hp, 16 ft/min Maximum Lift Speed
Mi Item #
05191551
MFR #
JLC2016
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Lifting Equipment
Hoists
Electric Hoists
Stuart Rush JLC2016
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stuart Rush
JLC2016
Coffing® Electric Chain Hoist - JLC Series, 1 ton Capacity, 10 ft Lift Ht, 1 hp, 16 ft/min Maximum Lift Speed
Mi Item #
05191551
MFR #
JLC2016
Mfr description
JLC2016 1 TON 480V 15FT LIFT & PENDENT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Lift Height
10 ft
Tool Weight
94 lb
Details
Horsepower
1 hp
Maximum Lift Speed
16 ft/min
Series
JLC
Weight Capacity
1 ton
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items