Motion
OSNW 44X7.15/16

SKF
OSNW 44X7.15/16

Adapter Sleeve - 7.9375 in Bore Dia.
Mi Item #05208809
MFR #OSNW 44X7.15/16
Price$2,811.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
OSNW 44X7.15/16

Adapter Sleeve - 7.9375 in Bore Dia.
Mi Item #05208809
MFR #OSNW 44X7.15/16

Mfr description
OSNW44X7-15/16 HYDADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,811.84/each

Specifications

Dimensions

  • Bore Diameter
    7.9375 in

Details

  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)