Motion
HNV 14 NPT F 2V

FASTER
HNV 14 NPT F 2V

Hydraulic Socket - Stainless Steel Body Material, Poppet Valve, 1/4 in NPTF, 1/4 – 18 Female Thread, 5075 psi PSI, 1/4 in Body Size, Viton® Seal
Mi Item #05208900
MFR #HNV 14 NPT F 2V
Price$151.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
HNV 14 NPT F 2V

Hydraulic Socket - Stainless Steel Body Material, Poppet Valve, 1/4 in NPTF, 1/4 – 18 Female Thread, 5075 psi PSI, 1/4 in Body Size, Viton® Seal
Mi Item #05208900
MFR #HNV 14 NPT F 2V

Mfr description
HNV-14-NPT-F-2V Q.D.COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$151.16/each

Specifications

Dimensions

  • Actual Thread Size
    1/4 – 18 NPTF
  • Body Size
    1/4 in
  • Force-to-Connect
    14.8 lbs
  • Hex
    19 mm | 0.7500 in
  • Hex Size
    19 mm | 0.7500 in
  • Overall Length
    56 mm | 2.2000 in
  • Size
    0.2500 in
  • Weight
    0.0500 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Stainless Steel
  • Burst Pressure
    29007 psi
  • Coupling Component
    Socket
  • Description
    Standard couplings for industrial applications, ISO 7241-B interchange, stainless steel versions
  • Description Keyword
    1/4 in NPTF, 1/4 – 18 Female Thread
  • Flow Rate
    3.70 gpm
  • Hose Connection Type
    Female NPTF
  • Industry/Application
    Industrial, Oil & Gas
  • Material
    Stainless Steel
  • Material Specifics
    Stainless Steel
  • Operating Temperature Range
    -20 °C to 200 °C | -4 °F to 392 °F
  • Seal Material
    Viton®
  • Spillage
    0.03380 fl oz (US)
  • Standard Interchange
    ISO 7241-B
  • Temperature Range
    -20 °C to 200 °C | -4 °F to 392 °F
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Valve Type
    Poppet Valve
  • Working Pressure
    5075 psi
  • Working Pressure Range
    5001 to 6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)