Motion
44-800
Lockout Hasp - Scissor-Action, 6 Padlock Capacity
Mi Item #05208930
MFR #44-800
Price$79.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lockout Hasp - Scissor-Action, 6 Padlock Capacity
Mi Item #05208930
MFR #44-800

Mfr description
44-800 SAFETY LOCKOUT HASP 1 INCH JAW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$79.43/each

Specifications

Dimensions

  • Inside Jaw Size
    1 in

Details

  • Color
    Red
  • Finish Coating
    Vinyl
  • Hasp Type
    Scissor-Action
  • Max Number Of Padlocks
    6
  • Number Of Jaws
    Two
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)