Overview
Mfr description
6MP-4FPL G60132-0604
Specifications
- Adapter TypeStraight Adapter
- End 1 Size3/8 in
- Manufacturer Upc Number770075173175
- End 2 Size1/4 in
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- UPC_NO770075173175
- MaterialSteel
- Weight0.11 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data