Motion
742069-A-5

MAKITA
742069-A-5

Coated Sanding Disc - 7 in Disc Diameter, Fiber Backing Material, 24 Grit
MI ITEM #05208992
MFR #742069-A-5
List Price$28.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAKITA
742069-A-5

Coated Sanding Disc - 7 in Disc Diameter, Fiber Backing Material, 24 Grit
MI ITEM #05208992
MFR #742069-A-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.03/each for your price

Overview

Mfr description
742069-A-5 7"ABR. DISC #24 (5PK)

Specifications

  • Disc Diameter
  • Grit Number
    24
  • Abrasive Type
    Coated
  • Backing Material
    Fiber
  • Number Of Vacuum Holes
    0
  • UPC_NO
    088381901253
  • Mounting Type
    Locking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text