Motion
CL-351-HTC
Horizontal Hold-Down Clamp,, Max. Holding Capacity: 200lb
MI ITEM #05209012
MFR #CL-351-HTC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Horizontal Hold-Down Clamp,, Max. Holding Capacity: 200lb
MI ITEM #05209012
MFR #CL-351-HTC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CL-351-HTC HORIZONTAL TOGGLE CLAMP

Specifications

  • Arm Style
    Open Arm
  • Maximum Holding Capacity
    200 lb
  • Height Under Bar
    15/16 in
  • Base Length
    1-7/16 in
  • Clamp Arm Length
    2 in
  • Base Material
    Alloy Steel
  • Toggle Type
    Horizontal
  • Weight
    0.3 lb
  • Clamp Style
    Horizontal
  • Handle Style
    Straight Lever

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text