Motion
08B460
HP GRINDING WHEEL 4-1/2" X 1/4" X 7/8" PK 25
Mi Item #05209036
MFR #08B460
Price$8.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HP GRINDING WHEEL 4-1/2" X 1/4" X 7/8" PK 25
Mi Item #05209036
MFR #08B460

Mfr description
08B460 4-1/2X1/4X7/8 GRIND'G WHEEL 25/PK
  • For steel and stainless steel; Extra long wheel life; High performance wheel that grinds off metal fast; For use on: Stainless Steel, Steel; Deburring; Grinding welds; Preparing weld edges; Shaping; The HP grinding wheel is formulated for safety and high performance for a wide range of metal grinding operations. Made for every day, general purpose grinding, this grinding wheel is wear resistant, with the ability to grind welds down fast and with less effort.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.43/each

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Center Hole Diameter  
    STRAIGHT
  • Weight
    0.39 lb
  • Wheel Diameter  
    4-1/2 in
  • Wheel Thickness  
    1/4 in

Details

  • Application
    Grinding
  • Arbor Type
    Screw-On
  • Color
    Black
  • Description Keyword
    Grinding and Cutting Wheel
  • For Use With
    Grinding Wheel
  • Form Type
    Disc
  • Grade
    A-30
  • Grit Number
    30
  • Manufacturer Stock Number
    08B460
  • Manufacturer Upc Number
    662980647264
  • Material
    Aluminum Oxide
  • Max Rpm
    13300 rpm
  • Mineral Type
    Aluminum Oxide
  • Package Quantity
    25.000
  • Position
    27
  • UPC_NO
    662980647264
  • Wheel Type
    27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)