Motion
8ACC-8MTON90134SWPH

GATES RUBBER CO
8ACC-8MTON90134SWPH

8ACC-8MTON90134SWPH
MI ITEM #05209285
MFR #8ACC-8MTON90134SWPH
Price$81.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8ACC-8MTON90134SWPH

8ACC-8MTON90134SWPH
MI ITEM #05209285
MFR #8ACC-8MTON90134SWPH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$81.23/each

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    8
  • Hose Dash Size
    8
  • Hose Inside Diameter
    0.4060 in
  • Thread Size 1
    3/4-16

Details

  • Additional Details
    Systems perform better when using parts that were designed and manufactured to work together. If you use Gates PolarSeal® Air Conditioning Hoses for your applications, use Gates PolarSeal Couplings to complete your assembly. These hose and couplings were designed for a guaranteed, long-lasting fit to give you the best, most reliable performance.
  • Configuration
    Bent Tube
  • Country of Origin
    US
  • End Type 1
    MTON90SWPH
  • Fitting Type
    SAE Tube O-Ring Nut
  • For Use With
    PolarSeal II Refrigerant Hose
  • Manufacturer Upc Number
    770075443124
  • Material
    Aluminium
  • Seal Type
    O-Ring
  • Swivel
    No
  • UPC_NO
    770075443124

Overview

Mfr description
7332-50695 8ACC-8MTON90134SWPH COUPLING
  • Large range of coupling styles to ensure the right connection; Available in straight, 45° and 90° styles; O-Rings specially compounded for R134a refrigerants also available; PolarSeal II couplings available in pinch-clamp and machine-crimp configurations;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought