1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TECHNIWELD USA
ER316L
ER316L Welding Electrode - Electrode Type: ER316L, Stainless Steel, Overall Diameter: 3/32 in, Container Size: 10 lb
MI ITEM #
05209305
MFR #
ER316L
Price
$215.65
/each
Qty
Add to Cart
Previous Page
Home
TECHNIWELD USA ER316L
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TECHNIWELD USA
ER316L
ER316L Welding Electrode - Electrode Type: ER316L, Stainless Steel, Overall Diameter: 3/32 in, Container Size: 10 lb
MI ITEM #
05209305
MFR #
ER316L
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$215.65
/each
Qty
Add to Cart
Specifications
Dimensions
Container Size
10 lb
Overall Diameter
3/32 in
Overall Length
36 in
Details
Electrode Type
ER316L
Material
Stainless Steel
Package Quantity
1
Overview
Mfr description
316L09336 3/32 SS TIG ROD
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought