Motion
K5X8X10-TV
Needle Roller & Cage Assembly - 5 mm Bore, 8 mm OD, 10 mm Width, Open
Mi Item #05209390
MFR #K5X8X10-TV
Price$11.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller & Cage Assembly - 5 mm Bore, 8 mm OD, 10 mm Width, Open
Mi Item #05209390
MFR #K5X8X10-TV

Mfr description
K5X8X10-TV/0-7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.13/each

Specifications

Dimensions

  • Bore Diameter  
    5 mm
  • Outside Diameter  
    8 mm
  • Overall Width  
    10 mm

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4054364220204
  • Max Rpm
    39000 rpm
  • Needle Bearing Type
    Roller & Cage Assembly
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    3000 N
  • Radial Static Load Capacity
    2650 N
  • Roller Type
    Needle Roller
  • Series
    K
  • UPC_NO
    4054364220204
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)