Motion
CJK-L016SUS
FOOT BRACKET
Mi Item #05209461
MFR #CJK-L016SUS
Price$6.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FOOT BRACKET
Mi Item #05209461
MFR #CJK-L016SUS

Mfr description
CJK-L016SUS FOOT BRACKET
  • Accessory: mounting brackets
  • Applicable bore sizes: 10mm, 16mm
  • Type: flange, foot, t-bracket
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.53/each

Specifications

Dimensions

  • Bore Diameter
    0.6300 in

Details

  • Body Material
    Stainless Steel
  • Bracket 1
    Foot
  • Country of Origin
    JP
  • Cylinder Style
    Stainless Steel Round
  • Cylinder Suffix
    SUS
  • Hardware Type
    Foot Bracket
  • Mounting Type
    Foot
  • Options Included
    Stainless Steel
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CJ5
  • Type
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)