Motion
MKB63-50RNZ
MK CLAMP CYLINDER with 63 mm Bore Size
Mi Item #05209471
MFR #MKB63-50RNZ
Price$427.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MK CLAMP CYLINDER with 63 mm Bore Size
Mi Item #05209471
MFR #MKB63-50RNZ

Mfr description
MKB63-50RNZ CYLINDER, ROTARY CLAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$427.35/each

Specifications

Dimensions

  • Bore Diameter
    2.4800 in
  • Overall Body Height
    84 mm
  • Overall Body Length
    301.5 mm
  • Overall Body Width
    84 mm
  • Port Size
    1/4 BSPT
  • Stroke
    50 mm

Details

  • Actuation
    Rotary
  • Arm Opening Angles
    90 °
  • Auto-Switch
    Yes
  • Body Options
    Arm
  • Bracket 1
    Through Holes
  • Clamp Force At 0.5Mpa
    1400 N
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Rotary Actuator
  • Cylinder Suffix
    RNZ
  • Made to Order
    No
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +0.6 Mpa2
  • Minimum Operating Pressure
    +0.1 MPa
  • Mounting Type
    Basic
  • Number Of Auto Switches
    2
  • Operating Pressure Range
    +0.1 to +0.6 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Options Included
    Arm, Auto Switch
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Proof Pressure
    +1.5 MPa
  • Rod Gender
    Female
  • Rod Type
    Female Thread
  • Rotary Direction
    Clockwise
  • Series
    MK
  • Special Applications
    Welding
  • Type
    Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)