Motion
GNMO400P2S
Nylon MonoFilament Liquid Filter Bag - 400 µm, 7.06 in Diameter, 32.00 in Long, Galvanized Steel Ring
Mi Item #05209585
MFR #GNMO400P2S
Price$16.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon MonoFilament Liquid Filter Bag - 400 µm, 7.06 in Diameter, 32.00 in Long, Galvanized Steel Ring
Mi Item #05209585
MFR #GNMO400P2S

Mfr description
GNMO400P2S
  • Micron ratings from 1 to 1500
  • High flow/low pressure drop media
  • Surface-retention filtration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.04/each

Specifications

Dimensions

  • Bag Diameter
    7.06 in
  • Bag Length
    32.00 in

Details

  • Bag Material
    Mesh - Nylon MonoFilament
  • Micron Rating
    400 µm
  • Seam Type
    Sewn
  • Top Ring Style
    Galvanized Steel Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)